Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-01929
Zoro #
G5930583
UPC #
-
Country of Origin
China
Dimensions
Height
112mm
Labware Screw Closure Size
22-400mm
Diameter
48mm
Labware Height - Metric
112 mm
Details
Item
Bottle
Capacity
4 oz.
Graduation Range
Not Specified
Labware Body Color
Amber
Mouth
Narrow
Labware Closure Liner Material
Rubber
Closure Material
Phenolic
Labware Basic Material
Glass
Labware Capacity - English
4 oz
Bottle/Jar Shape
Boston Round
Labware Closure Material
Phenolic
Description
Bottle, Closure Material Phenolic, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.