Chucking Reamer, No 56, 4 Flute, HSS

  • Mfr # 435L-#56

  • Zoro # G5930872


product price:  $29.59
/ea

Key Features

Size - Decimal
#56 - 0.0465
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435L-#56
Zoro #
G5930872
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#56 - 0.0465
Flute Length
1/2 in
Shank Dia.
1/32 in
Size- Decimal
#56 (0.0465)
Size
#56
Overall Length
2 1/2 in
Shank Size
0.0455"
Reamer Size
#56
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Reamer Application
Through Hole
Number of Flutes
4
Material
High Speed Steel
Cutting Direction
Left Hand
Spiral Direction
Left Hand
Primary Material Application
All Materials
Coolant Through
No
Decimal Equivalent
0.0465
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.