7 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 PK (Discontinued)
- Mfr # SHCSBOX11471812
- Zoro # G5930967
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHCSBOX11471812
Zoro #
G5930967
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7
Drive Size
7/8 in
Thread Length
3 1/8 in to 5 in
Head Height
1 1/4 in
Dia./Thread Size
1-1/4"-7
Head Dia.
1 7/8 in
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 psi
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Temp. Range
- 20 Degrees F to 400 Degrees F
Class
2A
Rockwell Hardness
HRC 37 to 45
Thread Style
Partially Threaded
Thread Type
Coarse
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 7/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7, Head Height 1 1/4 in, Thread Style Partially Threaded, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.