Step Drill Bit Set No. 4, PK2

  • Mfr # 48-89-9234

  • Zoro # G5931307


product price: $89.97
/pk 2, $44.99/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Includes
(2) #4 Step Drill Bit; 3/16" - 7/8" x 1/16"
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9234
Zoro #
G5931307
UPC #
045242363971
Country of Origin
United States

Dimensions

Sizes Included
3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Drill Bit Sizes Included
3/16 in, 7/8 in
Step Thickness
1/8 in
Size Range
3/16 in to 7/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
3/8 in
Number of Hole Sizes
12
Overall Length
1 1/16 in
Size
3/16" - 7/8"
Largest Drill Bit Size
7/8 in
Maximum Hole Size
7/8 in
Number Hole Sizes
12
Shank Diameter
3/8 in
Shank Hex Size
1/4 in
Smallest Drill Bit Size
3/16 in
Minimum Hole Size
3/16 in

Details

Item
Step Drill Bit Set
Number of Pieces
2
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Includes
(2) #4 Step Drill Bit; 3/16" - 7/8" x 1/16"
Impact Rated
Not Impact Rated
Shank Shape
Three-Flat
Number of Flutes
2
Shank Type
Hex
Decimal Equivalent
0.125, 0.1563, 0.1875, 0.2188, 0.25, 0.2813, 0.3125, 0.3438, 0.375, 0.4063, 0.4375, 0.4688, 0.5
Primary Material Application
Plastic
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Flute Type
Straight
Sub Brand
Secure Grip(TM)
Number of Drill Bits
2
Drill Bit Case Type
Plastic
Step Increments
1/16 in
Shank Type - Machining
Straight with Three Flats
For Tool Type
Cordless Drill

Description

line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 3-flat shank on the largest bit prevents slipping while the 1/4 in. hex shank on the two smaller bits allows for fast bit change in impact drivers and sure grip in chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.