Booster Cable, HD, 1 AWG, 25 ft, 800 Amps

  • Mfr # 6163

  • Zoro # G5931651


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Amps
800A
Application
Commercial
Includes
Built-In Positive and Negative Identification
Material
Copper
Length
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6163
Zoro #
G5931651
UPC #
099684000772
Country of Origin
United States

Dimensions

Length
25 ft.
Cable Length
25 ft
Cable Length (Ft.)
25

Details

Amps
800A
Application
Commercial
Includes
Built-In Positive and Negative Identification
Material
Copper
Type
Heavy Duty
Connection Type
Clamp
Gauge
1/0 AWG
Category Type
Jumper Cables
Copper (AWG/kcmil)
1
Max. Temp.
-40 Degrees F
Cable Color
Black
Item
Booster Cable
Charger Function
Boosting
Function
Standard Jaw
Max. Amps
800 A
Standards
SAE J 1494
Jaw Type
Standard Jaw
Cable Jacket Color
Black
Cable Wire Gauge
1/0 AWG
Maximum Current
800 A
Cable Wire Material
Copper
Cable Connection Type
Crimped
Strength Rating
Commercial Duty
Minimum Operating Temperature
-40 Degrees F

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Commercial Duty, Cable Wire Gauge 1/0 AWG, Maximum Current 800 A, Jaw Type Standard Jaw, Cable Length 25 ft, Cable Jacket Color Black, Cable Wire Material Copper, Standards SAE J 1494

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.