Commercial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.100.B

  • Zoro # G5931891


product price:  $26.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.25.100.B
Zoro #
G5931891
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Case Depth
29 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2psi
Case Color
Black
Characteristics
With Brass Internals
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Gauge Secondary Range Values
0 to 100
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
10
Graduations
20 psi
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Special Options
Heavy Duty
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade B
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Removable Bezel
No
Pointer Material
ABS
Includes Calibration Certificate
No
Dial Face Material
ABS
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Color
Black
Compatible Process Media
Liquids and Gases
Secondary Pressure Range
0 to 690 kPa
Pressure Gauge Type
Commercial Pressure Gauge
Sensor Material
Bronze
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Primary Scale Minor Graduations
10
Scale Type
Dual
Field Fillable
No
Dial Color
White
Vibration Resistance
Liquid-Filled
Accuracy Scale
Mid-Scale
Primary Scale Numeric Increments
10
Pressure Range Type
Pressure
Process Connection Gender
Male
Secondary Scale Units
kPa
Non-Sparking
No
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Maximum Pressure
100 psi
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
100 psi
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
690 kPa
Operating Temperature - Maximum
140 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.