Shop WIKA

Commercial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.1000.B
  • Zoro # G5919529

product price: 
$
23.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.25.1000.B
Zoro #
G5919529
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Smallest Graduation
200 psi
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
100
Case Color
Black
Graduations
200 psi
Gauge Primary Range Numbered Graduations
100
Calibration Certificate Included
No
Gauge Filled With
Glycerin
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Cleaned for Oxygen Service
No
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Numeric Increments
100
Dry Dampening Feature
None
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Includes Vent Plug
Yes
Compatible Process Media
Liquids and Gases
Scale Type
Dual
Pointer Material
ABS
Non-Sparking
No
Pointer Color
Black
Freeze Resistant Movement
No
Dial Face Material
ABS
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Case Construction
Welded Joint
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Removable Bezel
No
Secondary Pressure Range
0 to 7,000 kPa
Primary Scale Minor Graduations
100
Process Connection Gender
Male
Includes Mounting Hardware
No
Sensor Material
Bronze
Gauge Case Liquid
Glycerin
Field Fillable
No
Operating Temperature Range
-4 Degrees to 140 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.