PAPR Assembly, Versaflo, Belt-Mount, Universal
Mfr # TR-306N+
Zoro # G5931970
product price:Â $1,340.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
TR-302N+ PAPR Unit, TR-326 High Durability Belt, TR-33(2) High Capacity Battery, TR-341N Battery Charger Kit, TR-3600 Prefilter and TR-36(2) Spark Arrestor, TR-371+ Filter Cover, TR-3712N HE Filters
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR-306N+
Zoro #
G5931970
UPC #
00076308942670
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
PAPR Assembly
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
TR-302N+ PAPR Unit, TR-326 High Durability Belt, TR-33(2) High Capacity Battery, TR-341N Battery Charger Kit, TR-3600 Prefilter and TR-36(2) Spark Arrestor, TR-371+ Filter Cover, TR-3712N HE Filters
Blower Mount
Belt-Mount
For Use With
3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator
Intrinsically Safe
No
Series
Versaflo
Battery Chemistry
Lithium Ion
Includes Headgear
No
Color
Beige
Includes Breathing Tube
No
Includes Cartridges
Yes
Battery Run Time
10 to 12 hr
Includes Battery
Yes
Includes Blower
Yes
Brand and Series
3M Versaflo
Green Environmental Attribute
Product is Rechargeable
Headgear Type
No Headgear Included
Description
PAPR Assembly, Versaflo, Includes TR-302N+ PAPR Unit, TR-326 High Durability Belt, TR-33(2) High Capacity Battery, TR-341N Battery Charger Kit, TR-3600 Prefilter and TR-36(2) Spark Arrestor, TR-371+ Filter Cover, TR-3712N HE Filters, Belt-Mount
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.