This item is Discontinued.

Panduit Network Blackout Jack, Fiber LC, Blue, Pk10 PSL-LCAB-BU

Network Blackout Jack, Fiber LC, Blue, Pk10 (Discontinued)

  • Mfr # PSL-LCAB-BU
  • Zoro # G5933767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSL-LCAB-BU
Zoro #
G5933767
UPC #
007498319476
Country of Origin
Costa Rica

Dimensions

Depth
.69 in
Width
.42 in
Height
.3 in

Details

Item
Network Security Blockout Device/Jack
Material
Polycarbonate
Color
Blue
For Use With
Fiber Connectivity
Includes
Removal Tool

Description

Network Security Blockout Device/Jack, Color Blue, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.