Metric Plain Hex Key Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short

  • Mfr # 54TU80

  • Zoro # G5933860


product price:  $0.79
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54TU80
Zoro #
G5933860
UPC #
00194484307431
Country of Origin
China

Dimensions

Tip Size
6 mm
Arm Length
3 1/2 in
Handle Length
3 1/2 in
Long Arm Length
3 1/2 in
Length Family
Short
Short Arm Length
6 mm
Arm-Length
3-1/2"
Short-Arm-Length
6mm
Handle-Length
3-1/2"
Long-Arm-Length
3-1/2"
Arm Length - Short
6 mm
Arm Length - Long
3 1/2 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
Alloy steel
Handle Material
Steel
Meets/Exceeds
ANSI B18.3.2M-1979
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Working Angle
0 Degrees
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Number of Ball Ends
0
Fastener Holding
No
Non-Magnetic
No
Number of Tips
2
Key Shape
L
Standards
ASME B18.3.2M
Non-Sparking
No
Insulated
No
Driver Material
Alloy Steel
Corrosion Resistant
No
End Shape
Hex
Grip Style
Plain
Handle Shape
Straight
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant

Description

Hex Key, Tip Size 6 mm, Long Arm Length 3 1/2 in, Short Arm Length 6 mm, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.