Industrial Pressure Gauge, 0 to 6,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-224-6000-G

  • Zoro # G5934411


product price:  $42.99
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-224-6000-G
Zoro #
G5934411
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
3.2 in
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-224
Lens Material
Acrylic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Calibration Certificate Included
No
Characteristics
With Brass Internals
Smallest Graduation
1000 psi
Case Color
Black
Graduations
1000 psi
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Numbered Graduations
500
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
500
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Non-Sparking
No
Gauge Case Liquid
Glycerin
Includes Vent Plug
Yes
Primary Scale Minor Graduations
100
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Gender
Male
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Case Construction
Corrosion Resistant
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 40,000 kPa
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.1 Grade A
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Dial Face Material
Aluminum
Scale Type
Dual
Pointer Color
Black
Dial Color
White
Dry Dampening Feature
None
Bezel Mounting Type
Removable
Vibration Resistance
Liquid-Filled
Movement Material
Copper Alloy
Bezel Material
Zytel Nylon
Pressure Gauge Type
Industrial Pressure Gauge
Movement Type
Swiss
Pressure Range Type
Pressure
Primary Scale Numeric Increments
1,000
Includes Calibration Certificate
No
Sensor Material
316L Stainless Steel
Field Fillable
No
Maximum Pressure
6000
Operating Temperature Range
-20 Degrees to 150 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
40,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
6,000 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN
Process Media Temperature - Maximum
140 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products