Commercial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.60.B

  • Zoro # G5937403


product price:  $22.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.25.60.B
Zoro #
G5937403
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Case Diameter
62.5 mm
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Case Color
Black
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
Gauge Application
General-Purpose Case
Graduations
10 psi
Gauge Special Options
Heavy Duty
Smallest Graduation
10 psi
Gauge Primary Range Numbered Graduations
10
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Dial Color
White
Primary Scale Numeric Increments
10
Includes Mounting Hardware
No
Pointer Material
ABS
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade B
Process Connection Gender
Male
Sensor Material
Bronze
Dial Face Material
ABS
Pointer Color
Black
Scale Type
Dual
Removable Bezel
No
Case Construction
Welded Joint
Compatible Process Media
Liquids and Gases
Non-Sparking
No
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Field Fillable
No
Dry Dampening Feature
None
Includes Vent Plug
Yes
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Pressure Range
0 to 410 kPa
Primary Scale Minor Graduations
10
Freeze Resistant Movement
No
Maximum Pressure
60
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Compatible with Series
Universal
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
410 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.