Commercial Pressure Gauge, 0 to 4,000 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 113.13.25.4000.L

  • Zoro # G5937738


product price:  $20.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.4000.L
Zoro #
G5937738
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
27 mm
Case Diameter
62.5 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
500 psi
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Numbered Graduations
500
Gauge Primary Range Smallest Graduation
500
Calibration Certificate Included
No
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Color
Black
Smallest Graduation
500 psi
Gauge Filled With
Glycerin
Gauge Application
General-Purpose Case
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dry Dampening Feature
None
Includes Mounting Hardware
No
Primary Scale Numeric Increments
500
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Compatible Process Media
Liquids and Gases
Secondary Scale Units
kPa
Dial Face Material
ABS
Non-Sparking
No
Secondary Pressure Range
0 to 28,000 kPa
Sensor Material
Bronze
Includes Calibration Certificate
No
Removable Bezel
No
Pressure Range Type
Pressure
Field Fillable
No
Pointer Material
ABS
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Pressure Gauge Type
Commercial Pressure Gauge
Accuracy Scale
Mid-Scale
Scale Type
Dual
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade B
Dial Color
White
Primary Scale Minor Graduations
500
Gauge Case Liquid
Glycerin
Includes Vent Plug
Yes
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
4,000 psi
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Maximum
28,000 kPa
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.