Commercial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.5000.L

  • Zoro # G5938191


product price:  $22.25
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.5000.L
Zoro #
G5938191
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
27 mm
Case Diameter
62.5 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
Graduations
1000 psi
Smallest Graduation
50 psi
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
500
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Case Color
Black
Gauge Secondary Range Values
0 to 5000
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
500
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Case Construction
Welded Joint
Secondary Pressure Range
0 to 35,000 kPa
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Non-Sparking
No
Primary Scale Minor Graduations
500
Compatible Process Media
Liquids and Gases
Primary Scale Numeric Increments
500
Process Connection Gender
Male
Includes Mounting Hardware
No
Removable Bezel
No
Dial Face Material
ABS
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Pressure Gauge Type
Commercial Pressure Gauge
Includes Calibration Certificate
No
Pointer Color
Black
Field Fillable
No
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Scale Type
Dual
Pointer Material
ABS
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dial Color
White
Sensor Material
Bronze
Accuracy Scale
Mid-Scale
Accuracy Grade
ASME B40.100 Grade B
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Maximum Pressure
5000
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
5,000 psi
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
Compatible with Series
Universal
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.