3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J4914CF
Zoro # G5938751
product price:Â $29.15
/eaKey Features
Drive Size
3/8"
Finish
Full Polish
Material
Alloy Steel
Head Size
7/16 in
Head Style
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4914CF
Zoro #
G5938751
UPC #
662679978310
Country of Origin
United States
Dimensions
Drive Size
3/8"
Head Size
7/16 in
Socket Sizes
7/16"
Overall Length
1-3/16"
Details
Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Measurement Type
SAE
Color
Silver
Weight
0.06 lb
Corrosion Resistant
Yes
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Description
Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding
Additional Features:
- Broad size range ensures the right tool for the application will be available
- Typically used in lower torque applications
- Full polish finish provides corrosion resistance and easy to clean surfaces
- Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.