LMG-75 Mechanics Gloves, Leather Palm, TrekDry Back, 8, Brown

  • Mfr # LMG-75-008

  • Zoro # G5939810


product price:  $29.59
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Leather
Application
General Work, Construction, Carpentry, DIY Home Improvement, Woodwork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMG-75-008
Zoro #
G5939810
UPC #
781513631478
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Leather
Application
General Work, Construction, Carpentry, DIY Home Improvement, Woodwork
Palm Construction
Abrasion Resistant
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388:2016 4111X
Closure Type
Hook-and-Loop
Lining
Tricot
Finger Style
Full Finger
Back Material
Form Fitting Trek Dry(R)
Thumb Style
Wing
Knuckle Padding Material
None
Cuff
Hook-and-Loop
Stitching Material
Nylon
Water Resistant
No
Includes Heat Pack Pocket
No
Windproof
No
Touchscreen Nib
No
Cut-Resistance Coverage
Palm Side
Glove Features
Pull Strap, Reinforced Thumb Crotch
Includes Pull Strap
Yes
Thumb Sweat Wipe
No
Palm Style
Single Layer
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
20 N
Glove Hand Style
Left and Right
Includes Double Palm
No
Latex-Free
No
EN 388 Rating
4111X
Glove Construction
Cut and Sewn
Includes ID Panel
No
Low-Profile Impact Protection
No
Brand and Series
Mechanix Wear LMG-75
Glove Liner Material
Tricot
EN 388 Impact Rated
No
Includes Padded Palm
No
ANSI/ISEA Puncture Level
1
Silicone-Free
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Glove Back Material
TrekDry(R)
Series
LMG-75
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Glove Materials
TPR/TrekDry(R)/Leather
Reflective Backing
No
Glove Safety Features
Form-fitting TrekDry(R) keeps your hands cool and comfortable while you work. Double-stitched index finger and thumb reinforcement. Pinched fingertip construction improves fingertip strength. DuraHide(TM) leather fourchettes improve finger durability. DuraHide(TM) leather palm provides extreme abrasion resistance. Machine washable leather.
High-Visibility
No
Glove Back Color
Brown
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Pigskin
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4111X, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.