Industrial Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-15-G

  • Zoro # G5942227


product price:  $46.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-220-15-G
Zoro #
G5942227
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 10
Gauge Application
Corrosion-Resistant Case
Graduations
5 psi
Gauge Primary Range Smallest Graduation
2
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
Smallest Graduation
5 psi
Case Color
Black
Calibration Certificate Included
No
Gauge Filled With
Glycerin
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Numbered Graduations
2
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Movement Type
Swiss
Accuracy Grade
ASME B40.1 Grade A
Bezel Material
Zytel Nylon
Scale Type
Dual
Case Construction
Corrosion Resistant
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Dry Dampening Feature
None
Field Fillable
No
Sensor Material
Phosphor Bronze
Pressure Range Type
Pressure
Movement Material
Copper Alloy
Secondary Pressure Range
0 to 100 kPa
Vibration Resistance
Liquid-Filled
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Process Connection Gender
Male
Bezel Mounting Type
Removable
Pointer Color
Black
Primary Scale Minor Graduations
2
Freeze Resistant Movement
No
Dial Color
White
Dial Face Material
Aluminum
Non-Sparking
No
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Removable Bezel
Yes
Primary Scale Numeric Increments
2
Includes Calibration Certificate
No
Maximum Pressure
15
Operating Temperature Range
-20 Degrees to 150 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
15 psi
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.