Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9209A.38.10
Zoro #
G5943192
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size - Data Cable
22 AWG
Length
500 ft.
Nominal Outside Dia.
0.196 in
Spool Length
500 ft
Conductor Size
22 AWG
Details
Item
Communication Cable
Shielded
Yes
Number of Conductors
2
Solid / Stranded
Stranded
Jacket Color
Gray
Jacket Material
Premium PVC
Temp. Range
-22 Degrees to 221 Degrees F
Standards
NEC Article 800 Type CM (UL: 105 Degrees C), UL Style 2464 (UL: 80 Degrees C, 300 V, VW-1), CSA Type CMG (CSA: 105 Degrees C, FT4), CE: Low-Voltage Directive (LVD) 2006/95/EC, RoHS Compliant Directive 2002/95/EC
Application
Advanced Signal Transmission in Controlled Environments, Medical Instrumentation and Equipment,Consumer Electronic Peripherals,Industrial Process Control Systems,Suitable for EIA RS-232 Applications
Jacket Material - Wire and Cable
Premium Grade PVC
Shielded / Unshielded
Shielded
Cable Sub-Category
Fire Alarm/Life Safety/Security
Shielding Material
Braid
NEC Article
800
Insulation Material
Premium-Grade, Color-Coded PVC
Description
Communication Cable, Insulation Material Premium-Grade, Color-Coded PVC, Jacket Color Gray, Jacket Material Premium PVC, Shielded Yes, Shielding Material Braid, Number of Conductors 2, Application Advanced Signal Transmission in Controlled Environments, Medical Instrumentation and Equipment,Consumer Electronic Peripherals,Industrial Process Control Systems,Suitable for EIA RS-232 Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.