This item is Discontinued.

Cdi Pre-Set Torque Wrench, Y, 40 to 200 ft lb 200T-I-SET

Pre-Set Torque Wrench, Y, 40 to 200 ft lb (Discontinued)

  • Mfr # 200T-I-SET
  • Zoro # G5943341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T-I-SET
Zoro #
G5943341
UPC #
662459933119
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Overall Length
23 1/2 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound, Newton-Meter
Primary Scale Range
40 to 200 ft. lb.
Primary Scale Increments
Factory Preset
Secondary Scale Range
54 to 271 Nm
Secondary Scale Increments
Factory Preset
Calibration Certificate Included
Yes
Accuracy
+/-4% of Indicated Value, Indirection of Torque Indicator, from 20 to 100% of Full Scale
Rotation
CW/CCW
Setting
English or Metric
Visual/Audible Indicators
Audible Click, Feel Impulse
Material
Metal

Description

Interchangeable Head Torque Wrench, Drive Size Y (9/16 in), Factory Preset, Factory Preset, 23 1/2 in, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.