MESSENGER Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included)

  • Mfr # 7306-DS-SLV

  • Zoro # G5943609


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Smooth
Mount Type
Floor
Series
ES6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7306-DS-SLV
Zoro #
G5943609
UPC #
00073852507522
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
16 5/8 in
Height
51 9/16 in
Width
13 5/32 in
Overall Height
6 in
Overall Depth
40 in
Overall Width
16 3/4 in

Details

Item
Hand Sanitizer Dispenser
Color
White
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Smooth
Mount Type
Floor
Series
ES6
Compatible with Manufacturer Model Number
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18
For Use With
6450-02, 6451-02, 6452-02, 6453-02, 6454-02, 6455-02, 6456-02, 6460-02, 6461-02, 6462-02, 6463-02, 7320-01-FS1, 7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18
Form
Foam, Gel
Operation Mode
Automatic
Includes
Purell Messenger Floor Stand Hygiene Bracket, Purell Messenger Stand Signs
Features
Personalization Available for Front and Back of the Stand, Reliability Guarantee, Sanitary Sealed Pet Refill Bottle with Tear-Off Collar for Easy Recyclability
Warranty
Lifetime
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Part Number
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18
Compatible Manufacturer Model Number
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18
For Use With Mfr. Model Number
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18
Compatible with Manufacturer Model No.
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18
Compatible with Mfr. Model No.
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18
For Use with Mfr Model Number
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18
Compatible Pump Manufacturer Part Number
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18
Compatible Mfr. Model Number
6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18

Description

Hand Sanitizer Dispenser, Color White, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES6, Finish Smooth, Compatible with Manufacturer Model Number 6451-02, 6453-02, 7320-01-HC1, 7320-01-HC2, 7749-18, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 40 in, Overall Height 6 in, Overall Width 16 3/4 in, Standards Not Applicable, Includes Purell Messenger Floor Stand Hygiene Bracket, Purell Messenger Stand Signs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.