This item is Discontinued.

3M Qk Change Disc, ZircAlO, 2in, 50G, TR, PK200 00051111507483

Qk Change Disc, ZircAlO, 2in, 50G, TR, PK200 (Discontinued)

  • Mfr # 00051111507483
  • Zoro # G5944766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00051111507483
Zoro #
G5944766
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Dia.
2"

Details

Item
Quick Change Disc
Attaching System
TR
Grit
50
Grade
Coarse
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Series
501C
Backing Material
Fiber
Attachment Type
Roll-On/Off
Color
Gray
Backing Weight
X
Max. RPM
25,000

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grade Coarse, Grit 50, Series 501C, Color Gray, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.