5/8 in ID x 100 ft L Garden Hose, Rubber Tube, Green, Aluminum x Aluminum Fitting
Mfr # CSNSS58100
Zoro # G5945550
product price:Â $46.79
/eaKey Features
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Green
Hose Fitting A Type
MGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSNSS58100
Zoro #
G5945550
UPC #
078627583343
Country of Origin
United States
Dimensions
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Hose Tube Material
Rubber
Hose Color
Green
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Garden Hose
Kink Resistant
Yes
Operating Temp.
90 Degrees F
Features
Crushproof Connection, Heavy Duty Flexibility, Spring Guard
Use With Water Temp.
Cold
Hose Fitting B Material
Aluminum
Hose Cover Material
PVC
Hose Configuration
Coupled Assembly
Temp. Range
55 Degrees to 120 Degrees F
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum x Aluminum
Max. Working Pressure @ 70 F
400 psi
For Media Type
Cold Water
Number of Plys
5
Description
Item Water Hose, Features Crushproof Connection, Heavy Duty Flexibility, Spring Guard, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Kink Resistant Yes, Temp. Range 55 Degrees to 120 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.