Shop LEGACY
See all product information
Create Account
Manufacturing Legacy Garden Hose - 100 ft.
Mfr # MTHSFG5100GR
Zoro # G715761194
product price:Â $87.95
/eaKey Features
Hose Length
100 ft
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTHSFG5100GR
- Zoro #
- G715761194
- UPC #
- 92329201008
- Country of Origin
- China
Dimensions
- Hose Length
- 100 ft
Details
- Item
- Garden Hose
- Kink Resistant
- Yes
Description
Features -All-weather flexibility -Check Mark Drinking Water Safe -Check Mark Kink resistant under pressure -Check Mark Abrasion resistant -Check Mark Features female Swivel Grip making it easy to attach and detach at the spigot -Type - Legacy Garden Hose -Size - 100 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.