5/8 in ID x 100 ft L Heavy Duty Water Hose, PVC Tube, Red, Aluminum x Aluminum Fitting

  • Mfr # CSNCG58100

  • Zoro # G5945602


product price:  $61.99
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNCG58100
Zoro #
G5945602
UPC #
078627588249
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Hose Tube Material
PVC
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Heavy Duty Water Hose
Kink Resistant
No
Features
Abrasion Resistant; Lead Free; Kink Resistant; Contractor Grade
Use With Water Temp.
Cold
Gallons per Hour
600
Operating Temp.
120 Degrees F
Temp. Range
55°F to 120°F
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
400 psi
Fitting Material
Aluminum x Aluminum
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Cover Material
PVC
For Media Type
Cold Water
Number of Plys
6

Description

Item Water Hose, Features Abrasion Resistant, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Kink Resistant No, Temp. Range 55 Degrees to 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.