
Coffee, Classic Roast, Fraction Pack, Caffeinated, Ground, 0.9 oz, 36 PK
Mfr # 2550006125
Zoro # G5948451
product price: $43.75
/pk 36, $1.22/eaKey Features
Net Weight
0.9 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
.9 oz
Beverage Flavor
Classic Roast
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2550006125
Zoro #
G5948451
UPC #
-
Country of Origin
United States
Details
Item
Coffee Fraction Packs
Net Weight
0.9 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
.9 oz
Beverage Flavor
Classic Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
Features
Premeasured Packs—Each pack makes 10-12 cups.
Sub-Brand
Folgers(R)
Beverage Type
Coffee
Description
Folgers Classic Roast coffee provides a rich, medium-roast flavor and aroma. Convenient fraction packs are premeasured and ready for your commercial coffee brewer. The rich flavor of Folgers is more than just coffeeit's tradition. Folgers satisfies employees with the taste they love in a variety of convenient formats.
- Convenient pre-measured packages deliver consistent, great-tasting coffee cup after cup.
- Offers exceptional medium-dark roast experience.
- Simply empty the whole pack into the filter and brew.
- This pack is premeasured to brew with 60 oz of water.
- Limit contamination risk by limiting open-air prep.
- A great low-touch option for commercial brewers – no grinding and no measuring means less time, less contact and less waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.