Autosampler Vial, Red Alum Seal, PK100

  • Mfr # W225173-0303

  • Zoro # G5949282


product price:  $96.99
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W225173-0303
Zoro #
G5949282
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Body Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Aluminum
Labware Closure Liner Material
PTFE/Silicone
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
1.8 mL
Material of Construction
Borosilicate Glass, Type I
Color
Red Color Aluminum Seal
Closure Lining
PTFE/Silicone/PTFE
Labware Closure Material
Aluminum
Glassware Class
A
Capacity - English
0.06 fl oz
Closure Color
Red
Closure Liner Design
Crimp Top
Body Color
Amber
Graduated
Yes
Closure Type
Seal
Body Material
Borosilicate Glass
Basic Material
Glass
Vial Type
Sample
Capacity - Metric
1.8 mL
Number of Vials Included
100
Closure Liner Material
PTFE/Silicone
Product Type
Vial

Description

Autosampler Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Liner Material PTFE/Silicone, Neck Size 11 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Not Applicable, Graduated Yes, Closure Liner Design Crimp Top, Closure Type Seal, Closure Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.