Portion Control Coffee Grinder, 2 Hopper

  • Mfr # 26800.0000

  • Zoro # G5949587


product price:  $1,186.99
/ea
Free Shipping & Returns

Key Features

Hopper Type
Two Hopper
Capacity
3 lb
Color
Silver
Material
Stainless Steel
Watts
420 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26800.0000
Zoro #
G5949587
UPC #
72504015514
Country of Origin
United States

Dimensions

Width
9 in
Depth
11 in
Height
17 1/2 in
Overall Height
17 3/8 in
Overall Width
8 5/8 in
Overall Depth
10 7/8 in

Details

Item
Portion Control Coffee Grinder
Hopper Type
Two Hopper
Capacity
3 lb
Color
Silver
Material
Stainless Steel
Watts
420 W
Standards
ETL Listed, UL Listed
Voltage
120V AC
Amps
3.5 A
Current
3.5 A
Wattage
420 W

Description

Portion Control Coffee Grinder, Hopper Type Two Hopper, Capacity 3 lb, Overall Height 17 3/8 in, Overall Width 8 5/8 in, Overall Depth 10 7/8 in, Material Stainless Steel, Color Silver, Voltage 120V AC, Current 3.5 A, Standards ETL Listed, UL Listed, Wattage 420 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.