Bottle, 16 oz, PK140

  • Mfr # PLA-03337

  • Zoro # G5949711


product price:  $333.99
/pk 140, $2.39/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
79 mm
Capacity
16 oz.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLA-03337
Zoro #
G5949711
UPC #
-
Country of Origin
United States

Dimensions

Diameter
79 mm
Labware Height - English
6.06 in
Height
154mm
Labware Height - Metric
154 mm
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Mouth Size
Narrow
Overall Height - Metric
154 mm
Body Diameter - Metric
79 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Includes Closure
No
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
16 oz
Labware Body Color
White
Labware Nominal Capacity - English
16 oz
Labware Nominal Capacity - Metric
480 mL
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
480 mL
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Labware Body Material
LDPE
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Graduated
No
Body Color
Natural
Nominal Capacity - Metric
480 mL
Bottle Type
Sampling
Basic Material
Plastic
Numbers of Bottles Included
140
Closure Included
No
Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Clarity
Translucent
Body Material
LDPE
Capacity - English
16 fl oz

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 154 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.