Shop QORPAK
See all product information
Create Account
Laboratory Jar, White, 68.07 mm H, PK324
- Mfr # PLA-06007
- Zoro # G622588556
product price:Â
$
223.99
/pk of 324, $0.69/ea
Free Shipping & Returns
Key Features
Screw Closure Size
58-400 mm
Numbers of Jars Included
324
Clarity
Colored
Body Color
White
Closure Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLA-06007
- Zoro #
- G622588556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 58-400 mm
- Overall Height - Metric
- 68.07 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 55.88 mm
Details
- Numbers of Jars Included
- 324
- Clarity
- Colored
- Item
- Laboratory Jar
- Body Color
- White
- Closure Included
- No
- Basic Material
- Plastic
- Shape
- Round
- Closure Type
- Screw-On
- Autoclavable
- Yes
- Special Features
- Straight Sided Jar
- Jar Type
- Sampling
- Capacity - English
- 4 fl oz
- Body Material
- Polypropylene
- Capacity - Metric
- 120 mL
- Graduated
- No
- Front Closure
- Screw-On
Description
Laboratory Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 55.88 mm, Body Material Polypropylene, Overall Height - Metric 68.07 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw-On, Closure Material Not Applicable, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Colored
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.