This item is Discontinued.

No Product Image Available

Dropper Bottle, 1mL, Natural, Round, PK1000 (Discontinued)

  • Mfr # W242830-A
  • Zoro # G5949727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242830-A
Zoro #
G5949727
UPC #
-
Country of Origin
United States

Dimensions

Height
26mm
Labware Screw Closure Size
8-425mm
Labware Height - Metric
26 mm
Diameter
12mm

Details

Item
Dropper Bottle
Capacity
1ml
Graduation Range
Not Specified
Labware Capacity - Metric
1mL
Labware Body Material
LDPE
Includes Closure
No
Bottle/Jar Type
Dropper
Bottle/Jar Shape
Round
Closure Material
Not Included
Labware Body Color
White
Labware Basic Material
Plastic

Description

Dropper Bottle, Capacity 1mL, Basic Material Plastic, Shape Round, Screw Closure Size 8-425mm, Body Color Natural, Body Material Low Density Polyethylene, Closure Material Not Included, Graduation Range Not Specified, Height 26mm, Diameter 12mm, Special Features Dropping Bottle Only Does Not Include Tip and Cap, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.