Tapered Tissue Grinder, 5mL

  • Mfr # 358111

  • Zoro # G5949955


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Size
5 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
5 mL
Pestle Length
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
358111
Zoro #
G5949955
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5 mL
Pestle Length
8 3/4 in
Tube Length
3 3/4 in
Tube Dia.
13 mm
Tube Diameter
1/2 in

Details

Item
Tapered Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
5 mL
Product Type
Tapered Tissue Grinder

Description

Tapered Tissue Grinder, Capacity 5mL, Size 5mL, Tube Material Low Extractable Borosilicate Glass, Tube Length 93mm, Tube Dia. 13mm, Pestle Material Low Extractable Borosilicate Glass, Pestle Length 220mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.