Antifatigue Mat, 60 ft. L x 2 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate, Black

  • Mfr # 39R795

  • Zoro # G5951066


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Width
2 ft.
Thickness
1/2"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39R795
Zoro #
G5951066
UPC #
662641868144
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Mat Shape
Rectangle
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Weight
95 lb
Antimicrobial
No
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell Nitrile Foam
Metal Detectable
No
Number of Beveled Edges
4
Other Standards
ASTM D2859, CPSC FF 1-70
NFSI High Traction Certified
No
Thermally Insulating
Yes
Autoclavable
No
Backing Characteristics
Insulation, Wear-Resistant
Number of Border Stripes
0
USDA Certified
No
NSF/ANSI 52
No
X-Ray Detectable
No
Series
508 Diamond Cushion(TM)
Durometer Rating
15
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Anti-Slip Backing
Yes
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Surface Texture
Raised Pattern
Reversible
No
Surface Design
Diamond Plate
DOC FF1-70 Rating
Yes
Single Material Construction
Yes
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.