This item is Discontinued.

Cdi Pre-Set Torque Wrench, Z, 120 to 600 ft lb 600T-I-SET

Pre-Set Torque Wrench, Z, 120 to 600 ft lb (Discontinued)

  • Mfr # 600T-I-SET
  • Zoro # G5951276
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600T-I-SET
Zoro #
G5951276
UPC #
662459933133
Country of Origin
United States

Dimensions

Drive Size
Z (63/64 in)
Overall Length
55 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound, Newton-Meter
Primary Scale Range
120 to 600 ft.-lb.
Primary Scale Increments
Factory Preset
Secondary Scale Range
162 to 814 Nm
Secondary Scale Increments
Factory Preset
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click, Feel Impulse
Rotation
CW/CCW
Setting
English or Metric
Accuracy
+/-4% of Indicated Value, Indirection of Torque Indicator, from 20 to 100% of Full Scale
Material
Metal

Description

Interchangeable Head Torque Wrench, Drive Size Z (63/64 in), Factory Preset, Factory Preset, 55 in, Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.