Paper Disc Roll, 6in.dia., P80, PK4
Mfr # 7000119551
Zoro # G5956797
product price:Â $417.99
/pk 4, $104.50/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000119551
Zoro #
G5956797
UPC #
00051141555607
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Yellow, Gold
Disc Backing Material
Paper
Vacuum Hole Design
No Hole
Discs per Roll
100
Abrasive Grade
Medium
Rolls/Case
4
Abrasive Grit
80 / P80
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Load
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.