This item is Discontinued.

3M Sanding Sheet, 11x9 In, 150 G, AlO, PK1000 02112

Sanding Sheet, 11x9 In, 150 G, AlO, PK1000 (Discontinued)

  • Mfr # 02112
  • Zoro # G5963711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02112
Zoro #
G5963711
UPC #
00051144021123
Country of Origin
Canada

Dimensions

Width
3"
Length
11"

Details

Item
Sanding Sheet
Grit
150
Backing Material
Paper
Grade
Fine
Series
336U
Backing Weight
C
Abrasive Material
Aluminum Oxide
Color
Tan
Abrasive Type
Coated

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grit 150, Series 336U, Color Tan, Grade Fine, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.