Sentinel Arm Chair, Green Seat, Green Back, 24" W 24" L 33" H, Fixed, Polyethylene Seat

  • Mfr # 106484GN

  • Zoro # G5966021


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Green
Seat Material
Polyethylene
Overall Height
33"
Overall Width
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
106484GN
Zoro #
G5966021
UPC #
819085012545
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
24"
Overall Depth
24"
Seat Depth
18"
Back Width
24"
Seat Width
19"
Height
17-1/2"
Width
24"
Back Height
15"
Seat Height
18"

Details

Item
Arm Chair
Arm Style
Fixed
Seat Color
Green
Seat Material
Polyethylene
Back Color
Green
Back Material
Polyethylene
Assembled/Unassembled
Assembled
Color
Green
Series
Sentinel
Standards
ISO 22196
Weight Capacity
1500 lb.
Features
Heavy-Duty, No Steel or Wood Components, Can be Used as Stand Alone or be Ganged Together, Can be Easily Filled with Sand Through Ballast Door on Site to Weigh Down. Secures with Tamperproof Screws
Office Chair Style
Reception Chair
Assembly
Assembled
Leg Color
Green
Material
Polyethylene
Style
Reception Chair
Modular Component Type
Standalone
Number of Seats
1
Includes Mounting Hardware
No Mounting Hardware
Product Type
Arm Chair
Leg Material
Polyethylene
Model Name
Sentinel Arm Chair
Includes Arms
Arms Included
Flammability Standards
CAL 133, UL 94 HB
Accepts Ballast
Ballast Not Accepted
Includes Restraint Bar
No Restraint Bar

Description

Arm Chair, Width 17 in, Series Sentinel, Color Green, Leg Color Green, Height 17 1/2 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ISO 22196

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.