Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 276OC
- Zoro # G823431521
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Structural Material
Polyethylene
Overall Width
31 in
Accepts Ballast
Ballast Accepted
Tabletop Material
Polyethylene
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 276OC
- Zoro #
- G823431521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 31 in
- Overall Depth
- 31 in
- Overall Height
- 15 in
- Fits Chest Size
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
Details
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Item
- Chair
- Frame Color
- Overcast
- Features
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
- Standards
- ISO
- Model Name
- Sync Cube
- Tabletop Color
- Overcast
- Shape
- Square
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
Description
Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.