Separatory Funnel, 125mL,

  • Mfr # CG-1747-03

  • Zoro # G5969013


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.717 in
Stem Length - Metric
69 mm
Labware Height - English
8.74 in
Labware Height - Metric
222 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CG-1747-03
Zoro #
G5969013
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.717 in
Stem Length - Metric
69 mm
Labware Height - English
8.74 in
Labware Height - Metric
222 mm
Stopcock Plug Size
2mm
Stem Length Below Stopcock
69mm
Overall Height - Metric
222 mm
Funnel Maximum Outside Diameter - Metric
28.99 mm
Joint Size
#22
Funnel Top Inside Diameter - Metric
18.4 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
4.23 oz
Labware Capacity - Metric
125 mL
Labware Basic Material
Glass
Stopcock Material
PTFE
Funnel Max OD
28.99 mm
Finish
Unfinished
Capacity
125ml
Labware Body Color
Clear
Shape
Squibb-style conical-shaped
Funnel Top ID
18.4 mm
Labware Body Material
Type I Borosilicate Glass
Item
Separatory Funnel
Autoclavable
Yes
For Use With
Liquids
Labware Clarity
Transparent
Special Features
Complete with #22 PE Stopper
Includes Closure
Yes
Closure Material
PTFE
Funnel Material
Borosilicate Glass
Capacity - English
4.23 fl oz
Body Color
Clear
Capacity - Metric
125 mL
Product Type
Separatory Funnel
Body Material
Glass
USP Specification
Type I
Basic Material
Glass
Clarity
Transparent

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 18.4 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 69 mm, Capacity - Metric 125 mL, Funnel Maximum Outside Diameter - Metric 28.99 mm, Includes Closure Yes, Overall Height - Metric 222 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.