This item is Discontinued.

Panduit NetworkBlackout Jack, Copper, Orange, Pk100 PSL-DCJB-OR-C

NetworkBlackout Jack, Copper, Orange, Pk100 (Discontinued)

  • Mfr # PSL-DCJB-OR-C
  • Zoro # G5969512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL-DCJB-OR-C
Zoro #
G5969512
UPC #
007498310646
Country of Origin
Costa Rica

Dimensions

Height
.4 in
Depth
.51 in
Width
.46 in

Details

Item
Network Security Blockout Device/Jack
Material
Polycarbonate
Color
Orange
For Use With
Copper Connectivity
Includes
Removal Tool

Description

Network Security Blockout Device/Jack, Color Orange, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.