Zoro Homepage
This item is Discontinued.
Cree Area Light, Bronze, 204W, Type V, 15341L BXAL1512D-UCZ7

Area Light, Bronze, 204W, Type V, 15341L (Discontinued)

  • Mfr # BXAL1512D-UCZ7
  • Zoro # G5971043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXAL1512D-UCZ7
Zoro #
G5971043
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Height
3 29/32 in
Fixture Length
27 3/32 in
Fixture Width
20 3/32 in
Height
3-9/10"
Width
20-1/10"

Description

Area Light, Lumens 15,341, Light Distribution Shape Type V, LED Replacement For 400W HPS/MH, Color Temperature 4000 K, Color Rendering Index 70.0, Voltage 120-277, Height 3 9/10 in, Width 20 1/10 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 75.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.