Zoro Homepage
This item is Discontinued.
Zoro Select Carriage Bolt, 5/8-11 x 5-1/2 In L, PK25 CRG5ZP5811512

Carriage Bolt, 5/8-11 x 5-1/2 In L, PK25 (Discontinued)

  • Mfr # CRG5ZP5811512
  • Zoro # G5971682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRG5ZP5811512
Zoro #
G5971682
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8-11
Head Dia.
1.344-1.219 in
Square Width
0.642 to 0.616 in
Length
5-1/2"
Square Height
0.313 in to 0.344 in
Head Height
.344-.313 in

Details

Material
Medium Carbon Steel
Finish
Zinc
Item
Carriage Bolt
Head Type
Round
Grade
5
Meets/Exceeds
SAE J429 / ASME B18.5
Tensile Strength
120,000 psi
Type
Medium Strength, Square Neck

Description

Carriage Bolt, Head Dia. 1.344-1.219 in, Head Height .344-.313 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.642 to 0.616 in, Tensile Strength 120,000 psi, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.