This item is Discontinued.

Hon Desk Chairs, Fabric, Fixed HONIB108NT90

Desk Chairs, Fabric, Fixed (Discontinued)

  • Mfr # HONIB108NT90
  • Zoro # G5973992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONIB108NT90
Zoro #
G5973992
UPC #
035349190358
Country of Origin
United States

Dimensions

Seat Width
19 in
Seat Depth
17 in
Back Height
18 in
Overall Height
33 1/2 in
Overall Depth
21 3/4 in
Seat Height Max.
18 in
Seat Height Min.
18 in
Overall Width
25 in
Back Width
18 in
Seat Height
18 3/8 in

Details

Office Chair Style
Desk Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Mariner
Back Material
Mesh
Back Color
Black
Caster Type
Mushroom Glides
Base Color
Black
Base Material
Steel
Item
Desk Chair
Standards
ANSI/BIFMA, ISTA
Number of Glides
4
Weight Capacity
300 lb
Assembled/Unassembled
Assembled
Frame Color
Black
Features
Clean, Geometric Form Complements any Contemporary Workspace
Frame Material
Steel
Series
Ignition
Number of Casters
0

Description

Desk Chair, Ignition Series, Overall Height 33-1/2 In., Overall Width 25 In., Overall Depth 21-3/4 In., Seat Height Min. 18-3/8 In., Seat Height Max. 18-3/8 In., Seat Width 18-3/4 In., Seat Depth 17-3/8 In., Back Height 18-1/8 In., Back Width 18-1/4 In., Seat Color Mariner, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Mesh, Frame Material Steel, Assembled, Weight Capacity 300 lb., Features Clean, Geometric Form Complements any Contemporary Workspace

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.