Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PS-M787 -Solar R
Zoro #
G5974866
UPC #
817904010864
Country of Origin
Unknown
Dimensions
Height
1"
Depth
7-1/4"
Diameter
47/64"
Width
3-1/2"
Details
Includes
Handle
Power Source
Solar
Item
Solar Rechargeable Light
Operating Temp.
-20 to 60 Degrees C
Lamp Life
50,000 hours
Lamp Type
LED
Rating
IP65
Mounting
Screw
Lens Design
Round Screw On
Housing Material
B-CPP
Color
Red
Lens Material
Polycarbonate
Flashes per Minute
90
Description
Solar Rechargeable Light, Color Red, Lamp Type LED, Flashes per Minute 90, Lamp Life 50,000 hours, Lens Design Round Screw On, Lens Material Polycarbonate, Housing Material B-CPP, Mounting Screw, Operating Temp. -20 to 60 Degrees C, Rating IP65, Power Source Solar, Width 3-1/2 In., Depth 7-1/4 In., Height 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.