Hand Reamer, 4 in, Spiral, 1/4 in

  • Mfr # 403-1/4

  • Zoro # G5978271


product price:  $70.99
/ea

Key Features

Flute Type
Spiral
Size - Decimal
1/4 in - 0.2500
Flute Length
2 in
Overall Length
4 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403-1/4
Zoro #
G5978271
UPC #
094721397334
Country of Origin
United States

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
2 in
Overall Length
4 in
Shank Size
0.2500"
Shank Dia.
1/4 in
Reamer Size
1/4 in
Dimension Type
Fractional Inch
Size- Decimal
1/4" (0.2500)
Size
1/4"

Details

Flute Type
Spiral
Number of Flutes
6
Shank Type - Machining
Straight
Primary Material Application
Steel
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.2500
Spiral Direction
Left Hand
Material
High Speed Steel
Measurement System
Fractional Inch
Shank Type
Straight
Item
Hand Reamer
Cutting Direction
Right Hand
Secondary Material Application
Alloy Steel
Secondary Material Application ISO Code
P2

Description

Hand Reamer, Spiral, Straight, 1/4 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.