Carbide End Mill, Sq, 5/8, 3/4 Cut L
Mfr # 31595TN
Zoro # G5980651
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
3 in
Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31595TN
Zoro #
G5980651
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 in
Milling Diameter
5/8"
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Description
Square End Mill, 0.625 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.