Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00159
Zoro #
G5980974
UPC #
-
Country of Origin
Unknown
Dimensions
Labware Screw Closure Size
22-400mm
Screw Closure Size
22-400
Details
Item
Closure
Color
Black
Special Features
Pulp/Vinyl Liner
Labware Closure Material
Phenolic
Closure Material
Phenolic
Labware Closure Color
Black
Description
Closure, Screw Closure Size 22-400, Closure Material Phenolic, Special Features Pulp/Vinyl Liner, Package Quantity 4600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.