Network Blackout Jack, Copper, Orange, Pk10 (Discontinued)
- Mfr # PSL-DCJB-OR
- Zoro # G5981017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSL-DCJB-OR
Zoro #
G5981017
UPC #
007498310645
Country of Origin
Costa Rica
Dimensions
Width
.46 in
Depth
.51 in
Height
.4 in
Details
Item
Network Security Blockout Device/Jack
Material
Polycarbonate
Color
Orange
For Use With
Copper Connectivity
Includes
Removal Tool
Description
Network Security Blockout Device/Jack, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.