Convolute Whl, Debur/Finish, 6x1x1, FN, PK3

  • Mfr # 7000120928

  • Zoro # G5983065


product price:  $307.99
/pk 3, $102.66/ea
Free Shipping & Returns

Key Features

Style
Deburring and Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000120928
Zoro #
G5983065
UPC #
00048011188256
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1 in
Overall Diameter
6 in
Face Width
1 in
Connector Size
1 in

Details

Style
Deburring and Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
X3-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Aggressive Edge Deburring
Maximum Operating Speed
6,000 RPM
Abrasive Type
Non-Woven
Color
Gray
Resistance Properties
Load
Coating Coverage
Open
Density Rating
Hard (9)

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series X3-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.