Bottle, 32 oz, PK12

  • Mfr # GLC-01848

  • Zoro # G5990257


product price:  $45.89
/pk 12, $3.82/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
94 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC-01848
Zoro #
G5990257
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - Metric
177 mm
Height
177mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Labware Height - English
6.97 in
Minimum Screw Closure Size
70 mm
Body Diameter - Metric
93 mm
Overall Height - Metric
180 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Closure Liner Material
Pulp/Vinyl
Labware Nominal Capacity - English
32 oz
Labware Closure Type
Screw On
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Body Color
Clear
Includes Closure
Yes
Labware Nominal Capacity - Metric
960 mL
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Labware Closure Material
Phenolic
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Labware Capacity - Metric
960 mL
Labware Closure Liner Design
Flat
Glassware Class
Not Rated
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
USP Specification
Type III
Body Material
Glass
Clarity
Transparent
Closure Liner Material
Pulp/Vinyl
Closure Type
Screw On
Closure Color
Black
Closure Included
Yes
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
960 mL
Basic Material
Glass
Body Color
Clear
Numbers of Bottles Included
12
Capacity - English
32 fl oz
Bottle Type
Sampling
Closure Liner Design
Flat
Graduated
No
Capacity - Metric
960 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 93 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.