Bottle, Narrow, 32 Oz, PP, PK6

  • Mfr # F10631-0008

  • Zoro # G4699247


product price:  $64.89
/pk 6, $10.82/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F10631-0008
Zoro #
G4699247
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53-410 mm
Neck Inside Diameter - Metric
44 mm
Mouth Size
Narrow
Overall Height - Metric
209 mm
Body Diameter - Metric
90 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Clarity
Translucent
Labware Capacity - English
32 oz
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
1 L
Bottle/Jar Shape
Boston Round
Labware Closure Material
Polypropylene
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Capacity - Metric
1 L
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Labware Body Material
Polypropylene
Special Features
Deep Square Threads withstand Vibration, Help Prevent Closure Back-Off During Shipping
Standards
FDA
Labware Nominal Capacity - English
32 oz
Labware Closure Color
White Clear
Glassware Class
Not Rated
Bottle Type
Sampling
Closure Included
Yes
Numbers of Bottles Included
6
Closure Type
Screw On
Body Material
Polypropylene
Nominal Capacity - English
32 oz
Clarity
Transparent
Capacity - English
32 fl oz
Closure Color
Clear/White
Basic Material
Plastic
Capacity - Metric
1 L
Graduated
No
Closure Liner Material
Unlined
Body Color
Clear
Nominal Capacity - Metric
1 L

Description

Sampling Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric 90 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.